Shop All Exhaust and Supply Fan Accessories
Dayton
Guard Mounted Exhaust Fan, Blade 12" Dia.
Mfr # 484X53
Zoro # G2144583
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12 in
- CFM @ 0.000-In. SP 830 cfm
- CFM @ 0.125-In. SP 440 cfm
- Fan Voltage 115V AC
- Exhaust/Supply Fan Motor HP 1/15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 484X53
- Zoro # G2144583
- UPC # 857811006932
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 12 in |
Max. Depth | 6 in |
Outside Dia. | 13 5/8 in |
Overall Width | 13 1/2 in |
Blade Diameter | 12 in |
Overall Diameter | 13 5/8 in |
Overall Depth | 6 in |
Overall Height | 13 1/2 in |
Description
Guard-Mounted Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 830 cfm, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Steel, Housing Finish Powder-Coated, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 830 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 24" Waterproof Non Oscillating Pedestal Fan (KTI77723)
- YORK Contact Pins (025-28952-000)
- LENNOX Limit Switch, 250 deg. F (78L29)
- HIGHSIDE CHEMICALS Acid Neutralizer, 4 oz., Clear (HS18004)
- DAYTON Exhaust Fan, 20 In, 4153 CFM (10D968)
- DAYTON Cabinet Exhaust Fan, 24 In, 208-230/460 V (1AHB7)
- DAYTON Wall Housing, Galv Steel, For 20 In Fan (3FKF7)
- DAYTON Wall Housing, Galv Steel, For 16 In Fan (3FKF5)
- DAYTON Wall Housing, Galv Steel, For 30 In Fan (3FKF9)
- DAYTON Fan Guard, 54-1/4 In. H, 54-1/4 In. W (1WBU7)
- DAYTON Exhaust Fan, 18 In, 2989 CFM (10D965)
- Dayton Exhaust and Supply Fan Accessories