Shop All Air Circulators
Dayton
Guard 36"
Mfr # GGS_47301
Zoro # G6163440
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Material Steel
- Mounting Slot O.C. B 4-1/4"
- Mounting Slot O.C. A 2-3/4"
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_47301
- Zoro # G6163440
- UPC # 190735957189
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Blade Dia. | 36" |
Details
Item | Guard |
Material | Steel |
Mounting Slot O.C. B | 4-1/4" |
Mounting Slot O.C. A | 2-3/4" |
Housing Material | Steel |
Finish | Gray Polyester Powder Coated |
Standards | UL/cUL 507, OSHA Standard 1910.212 |
For Use With | 45MX73, 1HLB6 |
Guard Material | Steel |
Frame Material | Steel |
Application | Accessories |
Type | 36", Steel |
Shop By | Closeouts |
Description
Guard, For Use With 1HLB6, 45MX73
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Heating Cable, 120VAC, 6 ft Length, Waterproof, SJTW (13R101)
- WATTS Boiler Drain Valve, 3/4 In MNPT, Brass (BD-QT- 3/4)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 11 (2GFH4)
- CANARM Upblast Exhauster, 1 Phase, 1/2 hp (ALX165-UD050EC)
- DAYTON Guard Set 20" (GGS_47297)
- DAYTON Industrial Painted Washdown Fan 30" Non-Oscillating, 115/230VAC, 10,050 CFM (1VCG2)
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,627 CFM (36B8WN-G)
- DAYTON Guard 18" (2ATB7)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20954)
- DAYTON High-Velocity Industrial Fan 30" Non-Oscillating, 115VAC, 1180 CFM (1LXN4)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC95)
- Dayton Air Circulators