Shop All Air Circulators
Dayton
Guard 36"
Mfr # 2ATC2
Zoro # G2712141
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Material Steel
- Color Gray
- Includes (1) Front and (1) Rear Section
- Standards cULus Listed, OSHA compliant wire guards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ATC2
- Zoro # G2712141
- UPC # 190735216460
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Guard Dia. | 39" |
Blade Dia. | 36" |
Fits Fan Dia. | 36" |
Details
Item | Guard |
Material | Steel |
Color | Gray |
Includes | (1) Front and (1) Rear Section |
Standards | cULus Listed, OSHA compliant wire guards |
Finish | Gray Polyester Powder Coated |
Mounting Slot O.C. A | 2-3/4" |
For Use With | 48 and 56 Frame Motors |
Mounting Slot O.C. B | 4-1/2" |
Guard Material | Steel |
Application | Accessories |
Type | Air Circulator |
Product Type | Industrial Fan Guard |
Description
Industrial Fan Guard, Fan Accessory Type Industrial Fan Guard, Guard Dia. 39 in, Fits Fan Dia. 36 in, For Use With 48 in Frame Motors, 56 in Frame Motors, Mounting Slot O.C. A 2 3/4 in, Mounting Slot O.C. B 4 1/2 in, Material Steel, Color Gray, Fan Accessory Finish Polyester Powder Coated, Includes (1) Front and (1) Rear Section, Standards cULus Listed, OSHA compliant wire guards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Valve Core Removal Tool (NVR1)
- TRANE Electric Actuator 24V 2/3W No/Nc (ACT0387)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51660-40)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2001622A)
- DAYTON Light-Duty Industrial Fan 20" Oscillating, 120VAC, 5100/6200 CFM (13V402)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC98)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD03)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3510/6400 CFM (6ALE8)
- DAYTON Air Circulator 20" Non-Oscillating, 115/230VAC, 5500 CFM (4VAC6)
- DAYTON Corrosion-Resistant Industrial Fan 18" Non-Oscillating, 115VAC, 1500/1700/1850 CFM (18B4W3-W-G)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71586)
- Dayton Air Circulators