Shop All Air Circulators
Dayton
Guard 30"
Mfr # 2ATC1
Zoro # G0358556
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Material Steel
- Color Gray
- Includes (1) Front and (1) Rear Section
- Mounting Slot O.C. A 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ATC1
- Zoro # G0358556
- UPC # 190735216453
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Guard Dia. | 33" |
Blade Dia. | 30" |
Fits Fan Dia. | 30" |
Details
Item | Guard |
Material | Steel |
Color | Gray |
Includes | (1) Front and (1) Rear Section |
Mounting Slot O.C. A | 2-3/4" |
For Use With | 48 and 56 Frame Motors |
Standards | cULus Listed, OSHA compliant wire guards |
Finish | Gray Polyester Powder Coated |
Mounting Slot O.C. B | 4-1/2" |
Guard Material | Steel |
Application | Accessories |
Type | Air Circulator |
Product Type | Industrial Fan Guard |
Description
Industrial Fan Guard, Fan Accessory Type Industrial Fan Guard, Guard Dia. 33 in, Fits Fan Dia. 30 in, For Use With 48 in Frame Motors, 56 in Frame Motors, Mounting Slot O.C. A 2 3/4 in, Mounting Slot O.C. B 4 1/2 in, Material Steel, Color Gray, Fan Accessory Finish Polyester Powder Coated, Includes (1) Front and (1) Rear Section, Standards cULus Listed, OSHA compliant wire guards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODORSTOP OdorStop Ozone Generator/UV Air Cleaner with 2 Ozone Plates, UV, and Charcoal Filter (OS2500UV2)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00107)
- DANFOSS Tex-2 3/8"Saex1/2"Odf Ang Txv (068Z3284)
- HONEYWELL S87D1004 Dsi Control 6 Sec. (S87D1004)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 9000/14,000 CFM (1YNW7)
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,627 CFM (36B8WN-G)
- DAYTON Light-Duty Quiet-Design Industrial fan 30" Oscillating, 115VAC, 3450/6090/7450 CFM (2RDZ9)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 3450/3800/3850 CFM (24P4G-13-G)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP8)
- DAYTON Light-Duty Industrial Fan 24" Non-Oscillating, 120VAC, 3800/5450 CFM (22YK16)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20952)
- Dayton Air Circulators