Shop All Air Circulators
Dayton
Guard 30"
Mfr # 1VCH7
Zoro # G3284547
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Material Steel
- Color Yellow
- Finish Yellow Polyester Powder Coated
- Mounting Slot O.C. A 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1VCH7
- Zoro # G3284547
- UPC # 190735148624
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Guard Dia. | 33" |
Blade Dia. | 30" |
Fits Fan Dia. | 30" |
Details
Item | Guard |
Material | Steel |
Color | Yellow |
Finish | Yellow Polyester Powder Coated |
Mounting Slot O.C. A | 2-3/4" |
Guard Material | Steel |
For Use With | 1VCH4, 1VCH5 |
Fan Accessory Finish | Polyester Powder Coated |
Mounting Slot O.C. B | 4-1/2" |
Standards | ANSI Z535.1, OSHA Compliant wire guards |
Application | Accessories |
Fan Accessory Material | Steel |
Fan Accessory Color | Yellow |
Product Type | Industrial Fan Guard |
Description
Industrial Fan Guard, Fan Accessory Type Industrial Fan Guard, Guard Dia. 33 in, Fits Fan Dia. 30 in, For Use With 1VCH4, 1VCH5, Mounting Slot O.C. A 2 3/4 in, Mounting Slot O.C. B 4 1/2 in, Material Steel, Color Yellow, Fan Accessory Finish Polyester Powder Coated, Standards ANSI Z535.1, OSHA Compliant wire guards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-2CQ)
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V (7M841)
- OCEAN AIRE 18,000btu Basic Portable Water Cooled Air Conditioner Unit (PWC1811)
- GOODWAY TECHNOLOGIES Flexible shaft 25' for 9/16"-1" ID Tubes (GTC-703-25)
- DAYTON Standard-Duty Industrial Fan 20" Oscillating, 115VAC, 3055/4700 CFM (7DD00)
- DAYTON Industrial Stainless Steel Washdown Fan 24" Non-Oscillating, 115/230VAC, 5220 CFM (70831)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 7070/9700 CFM (39UK53)
- DAYTON Mobile Floor Fan 24 in Non-Oscillating, 120 V AC, 4200/4550/4950 cfm (61LD83)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8800/9800 CFM (1VCE9)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD04)
- LASKO Blower Fan, 120V, 11" H, 11 1/2" L (X12904)
- Dayton Air Circulators