Shop All Air Circulators
Dayton
Guard 20"
Mfr # 2ATB8
Zoro # G1645761
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Material Steel
- Color Gray
- Includes (1) Front and (1) Rear Section
- Blade Dia. 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ATB8
- Zoro # G1645761
- UPC # 190735216439
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Blade Dia. | 20" |
Guard Dia. | 23" |
Fits Fan Dia. | 20" |
Details
Item | Guard |
Material | Steel |
Color | Gray |
Includes | (1) Front and (1) Rear Section |
Mounting Slot O.C. B | 4-1/2" |
Mounting Slot O.C. A | 2-3/4" |
Guard Material | Steel |
Standards | cULus Listed, OSHA compliant wire guards |
For Use With | 48 and 56 Frame Motors |
Finish | Gray Polyester Powder Coated |
Application | Accessories |
Type | Air Circulator |
Product Type | Industrial Fan Guard |
Description
Industrial Fan Guard, Fan Accessory Type Industrial Fan Guard, Guard Dia. 23 in, Fits Fan Dia. 20 in, For Use With 48 in Frame Motors, 56 in Frame Motors, Mounting Slot O.C. A 2 3/4 in, Mounting Slot O.C. B 4 1/2 in, Material Steel, Color Gray, Fan Accessory Finish Polyester Powder Coated, Includes (1) Front and (1) Rear Section, Standards cULus Listed, OSHA compliant wire guards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 1370910S Service Limit (1370910S)
- CARRIER Isolation Relay, 208 to 230V, 3-Phase (HN61KK066)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-075-400)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 208/240V AC, Black (CST402)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD03)
- DAYTON Corrosion-Resistant Industrial Fan 24" Non-Oscillating, 115/230VAC, 3450/3790/3850 CFM (24B4WV-W-G)
- DAYTON Light-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 4650/7250 CFM (1RWB5)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 277VAC, 6050 CFM (1VCG4)
- DAYTON High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM (7DJ32)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC98)
- CONTINENTAL DYNAMICS Continental Dynamics® Premium 24" Oscillating Wall Mount Fan With TEAO Motor, 1/2 H, 9400 CFM (292648)
- Dayton Air Circulators