Shop All Air Circulators
Dayton
Guard 18"
Mfr # 2ATB7
Zoro # G1514712
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Material Steel
- Color Gray
- Includes (1) Front and (1) Rear Section
- Guard Dia. 20-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ATB7
- Zoro # G1514712
- UPC # 190735216422
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Guard Dia. | 20-1/2" |
Blade Dia. | 18" |
Fits Fan Dia. | 18" |
Details
Item | Guard |
Material | Steel |
Color | Gray |
Includes | (1) Front and (1) Rear Section |
Mounting Slot O.C. B | 4-1/2" |
For Use With | 48 and 56 Frame Motors |
Mounting Slot O.C. A | 2-3/4" |
Standards | cULus Listed, OSHA compliant wire guards |
Finish | Gray Polyester Powder Coated |
Guard Material | Steel |
Application | Accessories |
Type | Air Circulator |
Product Type | Industrial Fan Guard |
Description
Industrial Fan Guard, Fan Accessory Type Industrial Fan Guard, Guard Dia. 21 in, Fits Fan Dia. 18 in, For Use With 48 in Frame Motors, 56 in Frame Motors, Mounting Slot O.C. A 2 3/4 in, Mounting Slot O.C. B 4 1/2 in, Material Steel, Color Gray, Fan Accessory Finish Polyester Powder Coated, Includes (1) Front and (1) Rear Section, Standards cULus Listed, OSHA compliant wire guards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV13, SH, 20"x16"x12" (110-732-004)
- SUPCO Capillary Tube, .046 ID x 100 ft. (BC46X100)
- FOLLETT ICE Baffle (PD502414)
- FILTRETE Filter Air 2200Mpr 16X20X1In (S-EA00-4)
- DAYTON Industrial Stainless Steel Washdown Fan 24" Non-Oscillating, 115/230VAC, 5220 CFM (70831)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 120VAC, 12,800 CFM (6ALE5)
- DAYTON Hazardous-Location Industrial Fan 24" Non-Oscillating, 115/230VAC, 5486 CFM (1VCH1)
- DAYTON Light-Duty Industrial Fan 30" Oscillating, 120VAC, 7200/8130 CFM (22YK17)
- DAYTON Light-Duty Quiet-Design Industrial fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ8)
- DAYTON Standard-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2950/4550 CFM (13F045)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- Dayton Air Circulators