Shop All Air Circulators
Dayton
Guard 16"
Mfr # 2ATB6
Zoro # G1146564
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 16"
- Material Steel
- Color Gray
- Includes (1) Front and (1) Rear Section
- Finish Gray Polyester Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ATB6
- Zoro # G1146564
- UPC # 190735216415
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 16" |
Guard Dia. | 19" |
Blade Dia. | 16" |
Fits Fan Dia. | 16" |
Details
Item | Guard |
Material | Steel |
Color | Gray |
Includes | (1) Front and (1) Rear Section |
Finish | Gray Polyester Powder Coated |
For Use With | 48" Frame Motors |
Guard Material | Steel |
Mounting Slot O.C. B | 4" |
Mounting Slot O.C. A | 2-1/16" |
Standards | cULus Listed, OSHA compliant wire guards |
Application | Accessories |
Type | Air Circulator |
Product Type | Industrial Fan Guard |
Description
Industrial Fan Guard, Fan Accessory Type Industrial Fan Guard, Guard Dia. 19 in, Fits Fan Dia. 16 in, For Use With 48 in Frame Motors, 56 in Frame Motors, Mounting Slot O.C. A 2 1/16 in, Mounting Slot O.C. B 4 in, Material Steel, Color Gray, Fan Accessory Finish Polyester Powder Coated, Includes (1) Front and (1) Rear Section, Standards cULus Listed, OSHA compliant wire guards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Printed Circuit Board (5304470987)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C975)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JB)
- DAYTON Replacement Motor (60N508)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 208-230/460VAC, 9450 CFM (1VCG8)
- DAYTON Light-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 3450/6090/7450 CFM (2RDZ7)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 120VAC, 12,800 CFM (6ALE5)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM (20932)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Non-Oscillating, 115VAC, 1657/2060/3100 CFM (20933)
- DAYTON Light-Duty Industrial Fan 30" Oscillating, 120VAC, 7200/8130 CFM (22YK17)
- GLOBAL INDUSTRIAL 14 High Velocity Dock Fan w/ Yoke Mount, 6800 CFM, 115/240V (293092)
- Dayton Air Circulators