Shop All Pump Parts
Dayton
Grinder Pump Guide Rail, 3 In Flange, CI
Mfr # 20Y787
Zoro # G8296023
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Use With 12T645 to 12T652
- Includes Base, Adapter, Bolts, Fittings and Upper Guide Rail Positioning Bracket
- Width 22"
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20Y787
- Zoro # G8296023
- UPC # 190735156650
- Country of Origin China
- Category Pump Parts
Dimensions
Width | 22" |
Height | 36" |
Length | 28-1/2" |
Overall Width | 22 in |
Overall Height | 36 in |
Details
Item | Guide Rail System |
Material | Cast Iron |
For Use With | 12T645 to 12T652 |
Includes | Base, Adapter, Bolts, Fittings and Upper Guide Rail Positioning Bracket |
Requires | (2) 2 in Guide Rails, SS Recommended. Lifting Chains and Bails Ordered Separately |
Rail System Discharge | 3 in Flange |
Pump Discharge | 2-1/2 in Flange |
Description
Guide Rail System, Material Cast Iron, For Use With 12T645 to 12T652, Overall Height 36 in, Overall Width 22 in, Requires (2) 2 in Guide Rails, SS Recommended. Lifting Chains and Bails Ordered Separately, Includes Base, Adapter, Bolts, Fittings and Upper Guide Rail Positioning Bracket, Pump Discharge 2-1/2 in Flange, Rail System Discharge 3 in Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pump Repair Parts- Spare/GASKET, 9.69"IDx10.75"BC. (97906285)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 13 GPM (666053-344)
- DAYTON Cast Iron 2 HP Centrifugal Pump 115/230V (2ZXN6)
- MIXAIR Aeration Tubing, ID 3/8 In, 100 Ft (3/8" Sinking Hose)
- DAYTON Base (771352)
- DAYTON Pump Repair Kit, For 2ZXK2, 2ZXK3 (21TH13)
- DAYTON Manifold (780133)
- DAYTON Gear Pump Mechanical Seal, Buna (4KHL1)
- DAYTON Mechanical Seal (PP6026G)
- DAYTON Cushion (770551)
- ZURN Repair Kit (RK114-975XL3)
- Dayton Pump Parts