Shop All Grinder Pumps
Dayton
Grinder Pump, 5 HP, 230 Volts, 20.68 Amps
Mfr # 12T649
Zoro # G0474181
product price: $4,931.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,931.99
Free 30-Day Returns
Key Features
- HP 5 hp
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12T649
- Zoro # G0474181
- UPC # 190735115626
- Country of Origin China
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 24 in |
Cord Length - Pumps | 20 ft. |
Height | 30-1/4" |
Cord Length | 20 ft |
Length | 30-1/4" |
Max. Dia. Solids | 1/2" |
Max. Diameter Solids | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Diameter | 11" |
Overall Height | 30 1/4 in |
Discharge Dia. | 2 1/2 in |
Body Dia. | 11 in |
Overall Length | 30 1/4 in |
Description
Grinder Pump, HP 5 hp, Rated Voltage 240V AC, Hz 60, Phase - Pumps 3, Amps 20.68 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Brass, Shaft Seal Material - Pumps Ceramic, Silicon Carbide, Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 99 gpm, Flow Rate @ 15 Ft. of Head 99 gpm, Flow Rate @ 20 Ft. of Head 99 gpm, Flow Rate @ 40 Ft. of Head 99 gpm, Flow Rate @ 60 Ft. of Head 98 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Hose Swivel, Aluminum, 3/4 In NPT, 50 psi (S075H1314)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFP006)
- STAR WATER SYSTEMS Well Ejector 1Hp (SW07E-1432)
- SCOPENEXT Polyethylene Siphon Pump for 5 Gallon Pails - 3 GPM (SNXSP602)
- DAYTON Grinder Pump, 7.5 HP, 230 Volts, 24.64 Amps (12T651)
- DAYTON Pump, Grinder, 2 HP (3BB98)
- DAYTON Grinder Pump, 3 HP, 460 Volts, 7.15 Amps (12T647)
- DAYTON Grinder Pump, 3 HP, 230 Volts, 9 Amps (11A343)
- DAYTON Grinder Pump, 2 HP, 230 Volts, 11 Amps (11A342)
- DAYTON Grinder Pump, 5 HP, 230 Volts, 35.2 Amps (12T648)
- LIBERTY PUMPS Pump, Grinder, 2 HP, 15a (LSG202A)
- Dayton Grinder Pumps