Shop All Grinder Pumps
Dayton
Grinder Pump, 3 HP, 230 Volts, 9 Amps
Mfr # 11A343
Zoro # G5655815
product price: $1,237.99
/ea
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3 hp
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Stainless Steel
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11A343
- Zoro # G5655815
- UPC # 190735110287
- Country of Origin Taiwan, Province of China
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 24 in |
Manufacturers Warranty Length | 1 yr |
Cord Length - Pumps | 16 ft. |
Cord Length | 16 ft |
Length | 21.3" |
Max. Dia. Solids | 1/8" |
Max. Diameter Solids | 1/8 in |
Height | 21-1/4" |
Diameter | 7.8" |
Discharge Dia. | 1 1/4 in |
Body Dia. | 7 51/64 in |
Overall Length | 21 19/64 in |
Overall Height | 21 1/4 in |
Description
Grinder Pump, HP 3 hp, Rated Voltage 240V AC, Hz 60, Phase - Pumps 3, Amps 9 A, Motor Type 3-Phase, Body Material Stainless Steel, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Silicon Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 57 gpm, Flow Rate @ 15 Ft. of Head 55 gpm, Flow Rate @ 20 Ft. of Head 54 gpm, Flow Rate @ 40 Ft. of Head 49 gpm, Flow Rate @ 60 Ft. of Head 38 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC 1.5 HP HD Centrifugal Pump Sprinkler (FP5172)
- SHURFLO Pump, Diaphragm, 115 Vac (8000-533-236)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-LF)
- DAYTON High Head Effluent Pump, 1/2hp, 145ft. Max (4NY26)
- DAYTON Grinder Pump, 7.5 HP, 230 Volts, 24.64 Amps (12T651)
- DAYTON Grinder Pump, 5 HP, 230 Volts, 35.2 Amps (12T648)
- DAYTON Grinder Pump, 5 HP, 460 Volts, 10.34 Amps (12T650)
- DAYTON Grinder Pump, 2 HP, 230 Volts, 11 Amps (11A342)
- DAYTON Grinder Pump, 1.5 HP, 230 Volts, 9 Amps, SS (11A344)
- DAYTON Pump, Grinder, 2 HP (3BB98)
- ZOELLER Grinder Pump, 7.0 Amps, Carbon/Ceramic (803-0013)
- Dayton Grinder Pumps