Shop All Grinder Pumps
Dayton
Grinder Pump, 2 HP, 230 Volts, 11 Amps, SS
Mfr # 11A345
Zoro # G4962815
original price:
$1,671.47
19% off
new price: $1,337.99
/ea
Free Shipping & Returns
$1,337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Stainless Steel
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11A345
- Zoro # G4962815
- UPC # 190735110300
- Country of Origin Taiwan, Province of China
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 24 in |
Height | 21-1/4" |
Cord Length - Pumps | 16 ft. |
Length | 21.3" |
Cord Length | 16 ft |
Manufacturers Warranty Length | 1 yr |
Diameter | 7.6" |
Max. Dia. Solids | 1/8" |
Max. Diameter Solids | 1/8 in |
Overall Length | 21 19/64 in |
Body Dia. | 7 19/32 in |
Discharge Dia. | 1 1/4 in |
Overall Height | 21 1/4 in |
Description
Grinder Pump, HP 2 hp, Rated Voltage 240V AC, Hz 60, Phase - Pumps 1, Amps 11 A, Motor Type 1-Phase, Body Material Stainless Steel, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Silicon Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 42 gpm, Flow Rate @ 15 Ft. of Head 41 gpm, Flow Rate @ 20 Ft. of Head 40 gpm, Flow Rate @ 40 Ft. of Head 38 gpm, Flow Rate @ 60 Ft. of Head 25 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm (97284-2)
- LITTLE GIANT PUMP Battery Back Up System, 23 Head ft. (506407)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ51)
- DAYTON O-Ring, NBR, PP21101246001G (PP21101246001G)
- DAYTON Pump, Grinder, 2 HP (3BB98)
- DAYTON Grinder Pump, 5 HP, 230 Volts, 35.2 Amps (12T648)
- DAYTON Grinder Pump, 3 HP, 460 Volts, 7.15 Amps (12T647)
- DAYTON Pump, Grinder, 2 HP (3BB97)
- DAYTON Grinder Pump, 1.5 HP, 230 Volts, 9 Amps (11A341)
- DAYTON Grinder Pump, 5 HP, 460 Volts, 10.34 Amps (12T650)
- ZOELLER Grinder Pump, Reversing, 460V (840-0008)
- Dayton Grinder Pumps