Shop All Fan Parts
This Product is Discontinued
Dayton
Grille Kit (Discontinued)
Mfr # 34G192
Zoro # G4981803
This Product is Discontinued
Key Features
- For Use With 1UBH6, 1UBH7, 1UBH8 , 3DPE2, 3DPE3 , 3DPE4, 3DPE5, 3DPE6, 5AE68, 5AE69, 5AE70, 5AE71, 5AE72, 5AE73, 5AE74
- Material Polystyrene
- Includes Hardware
- Type Ceiling Fan
- Fits Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 13 1/4 in |
Overall Width | 13 1/4 in |
Dimensions | 13 1/4 in |
Details
For Use With | 1UBH6, 1UBH7, 1UBH8 , 3DPE2, 3DPE3 , 3DPE4, 3DPE5, 3DPE6, 5AE68, 5AE69, 5AE70, 5AE71, 5AE72, 5AE73, 5AE74 |
Material | Polystyrene |
Includes | Hardware |
Type | Ceiling Fan |
Fits Brand | Dayton |
Item | Grille Kit |
Color | White |
Compatible Manufacturer Model Number | 1UBH6, 1UBH7, 1UBH8, 3DPE2, 3DPE3, 3DPE4, 3DPE5, 3DPE6, 5AE68, 5AE69, 5AE70, 5AE71, 5AE72, 5AE73, 5AE74 |
Product Type | Replacement Grille Kit |
Description
Grille Kit, Compatible Grainger Part Number 1UBH6, 1UBH7, 1UBH8, 3DPE2, 3DPE3, 3DPE4, 3DPE5, 3DPE6, 5AE68, 5AE69, 5AE70, 5AE71, 5AE72, 5AE73, 5AE74, Compatible Manufacturer Model Number 1UBH6, 1UBH7, 1UBH8, 3DPE2, 3DPE3, 3DPE4, 3DPE5, 3DPE6, 5AE68, 5AE69, 5AE70, 5AE71, 5AE72, 5AE73, 5AE74, Includes Hardware Kit, Material Polystyrene, Overall Length 13 1/4 in, Overall Width 13 1/4 in, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.