Shop All Roof Ventilator Accessories
Dayton
Grease Trap Small
Mfr # 48C174
Zoro # G5312151
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Small
- Function Collects Grease Residue Protecting Roof Surface, Fastens Directly to Curb Underneath Ventilator
- Construction Material Polypropylene
- For Use With Dayton Upblast Roof Ventilators Dayton
- Height (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48C174
- Zoro # G5312151
- UPC # 190735320174
- Country of Origin United States
- Category Roof Ventilator Accessories
Dimensions
Height (In.) | 6 in |
Length (In.) | 12 in |
Width (In.) | 5 in |
Overall Width | 5 in |
Overall Height | 6 in |
Overall Dimensions H x L x W | 6 in x 12 in x 5 in |
Overall H x W | 6 in x 5 in |
Overall W x L | 5 in x 12 in |
Overall Length | 12 in |
Description
Grease Collector Box, Fits Square Base Size Not Applicable, Compatible Grainger Part Number All Dayton Centrifugal Upblast Exhaust Ventilators, Material Plastic, Includes (2) 1/4 in x 3/4 in Flat Washer, (2) 1/4 in x 3/4 in Sheet Metal Screw, Mounting Hardware, For Fan Type Upblast Fans, For Fan Mounting Type Roof Mount, Container Capacity 1 gal, Standards AMCA, NFPA 96, UL 762, Compatible Manufacturer Model Number C-Series Product, For Use With Dayton Upblast Roof Ventilators Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21 SD)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 7-1/8 (5NRC3)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 10 7/8 in W, 19 15/16 in L (BGASPN08)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 11 Plates -Domestic Heating 110k BTU (CBH16-11H)
- DAYTON Hinge Kit, 46inWx46inL, Galvanized Steel (20CK50)
- DAYTON 34" Sq Steel Roof Fan To Curb Hinge Kit (56JN74)
- DAYTON Roof Curb, 24 In High (4HX55)
- DAYTON Hinge Kit, 42inWx42inL, Galvanized Steel (20CK55)
- DAYTON 26" Sq Steel Roof Fan To Curb Hinge Kit (56JN72)
- DAYTON Roof Curb, 24 In High (4HX54)
- DAYTON 30" Sq Steel Roof Fan To Curb Hinge Kit (56JN73)
- Dayton Roof Ventilator Accessories