Shop All Gravity Exhaust and Supply Ventilators
Dayton
Gravity Vent, 60 In, Base 66 1/2 In Sq
Mfr # 3FKE3
Zoro # G3488274
product price: $3,505.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,505.99
Free 30-Day Returns
Key Features
- Style - Roof Ventilators Low Profile
- Blade Dia. 60 in
- Base Size - Roof Ventilators 60-1/2 in x 60-1/2 in
- CFM/Throat Velocity @ 0.050-In. SP Gravity Relief 14,716/509
- CFM/Throat Velocity @ 0.050-In. SP Gravity Intake 13,204/457
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FKE3
- Zoro # G3488274
- UPC # 190735285244
- Country of Origin United States
- Category Gravity Exhaust and Supply Ventilators
Dimensions
Blade Dia. | 60 in |
Base Size - Roof Ventilators | 60-1/2 in x 60-1/2 in |
Dimension G | 14 1/2 in |
Dimension C | 108 in |
Damper Size (In.) | 61 x 61 |
Dimension C (In.) | 108 |
Dimension A | 66 1/2 in |
Dimension F | 24 in |
Dimension B | 100 in |
Dimension E (In.) | 30-1/2 |
Dimension D | 54 1/2 in |
Fan Size (In.) | 60 |
Base Length (In.) | 60-1/2 |
Dimension B (In.) | 100 |
Dimension A (In.) | 66-1/2 |
Dimension G (In.) | 14-1/2 |
Dimension E | 30 1/2 in |
Dimension H | 16 in |
Dimension H (In.) | 16 |
Base Width (In.) | 60-1/2 |
Dimension F (In.) | 24 |
Depth (In.) | 108 in |
Width (In.) | 100 in |
Overall Height (In.) | 54 1/2 in |
Dimension D (In.) | 54-1/2 |
Overall Length | 100 in |
Overall Height | 54 1/2 in |
Overall Width | 100 in |
Housing Length | 66 1/2 in |
Damper Size | 61 x 61 in |
Housing Width | 66 1/2 in |
Hood Height | 24 in |
Cutout Width | 63 1/2 in |
Hood Width | 108 in |
Base Length | 60 1/2 in |
Base Width | 60 1/2 in |
Base Height | 30 1/2 in |
Hood Length | 100 in |
Cutout Length | 63 1/2 in |
Blade Diameter | 60 in |
Description
Roof Vent Hood, Exhaust Airflow @ 0.100 in SP 20,811 cfm, Hood Height 24 in, Hood Length 100 in, Hood Width 108 in, Cutout Length 63 1/2 in, Cutout Width 63 1/2 in, Housing Material Steel, Assembly Unassembled, Compatible Curb Grainger Part Number 2ZV87, 3AZJ8, Compatible Damper Grainger Part Number 6WRK9, Mount Type Roof Curb, Number of Filters 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS Roof Flashing With Adhesive Tape Ring, Medium, Black EPDM, 1"-6" (42510)
- ALL-FILTERS 16X16X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (16161.10 4PK)
- ALL-FILTERS 18X25X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (18252.13 4PK)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 10 (4YUR5)
- DAYTON Gravity Roof Vent, 34 In Sq Base (2RB73)
- DAYTON Gravity Vent, 24 In, Base 28 1/2 In Sq (1WDN3)
- DAYTON Gravity Vent, 42 In, Base 46 1/2 In Sq (1WDN6)
- DAYTON Gravity Roof Vent, 22 In Sq Base (2RB70)
- DAYTON Gravity Roof Vent, 19 In Sq Base, 199 CFM (2RB68)
- DAYTON Gravity Roof Vent, 30 In Sq Base (2RB72)
- DAYTON Gravity Vent, 20 In, Base 24 1/2 In Sq (3FKE1)
- Dayton Gravity Exhaust and Supply Ventilators