Shop All Gravity Exhaust and Supply Ventilators
Dayton
Gravity Roof Vent, 30 In Sq Base
Mfr # 2RB72
Zoro # G2438152
product price: $405.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Roof Ventilators Low Profile
- Blade Dia. 20"
- Base Size - Roof Ventilators 30 in x 30 in
- CFM/Throat Velocity @ 0.050-In. SP Gravity Relief 1435/638
- CFM/Throat Velocity @ 0.050-In. SP Gravity Intake 1226/545
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RB72
- Zoro # G2438152
- UPC # 190735229590
- Country of Origin United States
- Category Gravity Exhaust and Supply Ventilators
Dimensions
Blade Dia. | 20" |
Base Size - Roof Ventilators | 30 in x 30 in |
Dimension D | 3 3/4 in |
Dimension B | 35 1/2 in |
Base Width (In.) | 30 |
Dimension C (In.) | 11-1/4 |
Dimension A | 30 in |
Dimension C | 11 1/4 in |
Overall Height (In.) | 13 in |
Depth (In.) | 35 1/2 in |
Width (In.) | 35 1/2 in |
Fan Size (In.) | 20 |
Dimension A (In.) | 30 |
Dimension D (In.) | 3-3/4 |
Dimension B (In.) | 35-1/2 |
Base Length (In.) | 30 |
Base Height | 1 3/4 in |
Base Width | 30 in |
Base Length | 30 in |
Overall Height | 13 in |
Damper Size | 18 x 18 in |
Overall Diameter | 35 1/2 in |
Overall Width | 35 1/2 in |
Overall Length | 30 in |
Description
Gravity Ventilator, Exhaust Airflow @ 0.100 in SP 2,029 cfm, Housing Material Aluminum, Assembly Fully Assembled, Compatible Curb Grainger Part Number 2RB79, Compatible Damper Grainger Part Number 4HX41, Mount Type Roof Curb, Number of Filters 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x30-5/8x1 Synthetic Pleated Air Filter, MERV 7 (6B999)
- MARS Air Curtain NSF Certified 36IN (LPN236-1UD-OB)
- DURAFLOW FILTRATION Carbon Filters for Broan: 99010308 BPSF30 QS WS GE: WB02X10707 (CFF4310 2-Pack)
- PACKARD Draft Inducer, 115V, Metal, 6 in H. (66590)
- DAYTON Gravity Roof Vent, 22 In Sq Base (2RB70)
- DAYTON Gravity Vent, 30 In, Base 34 1/2 In Sq (1WDN4)
- DAYTON Gravity Roof Vent, 34 In Sq Base (2RB73)
- DAYTON Gravity Vent, 48 In, Base 54 1/2 In Sq (1WDN7)
- DAYTON Gravity Vent, 24 In, Base 28 1/2 In Sq (1WDN3)
- DAYTON Gravity Roof Vent, 19 In Sq Base, 199 CFM (2RB68)
- DAYTON Gravity Vent, 20 In, Base 24 1/2 In Sq (3FKE1)
- Dayton Gravity Exhaust and Supply Ventilators