Shop All Gravity Exhaust and Supply Ventilators
Dayton
Gravity Roof Vent, 19 In Sq Base, 312 CFM
Mfr # 2RB69
Zoro # G2774292
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Roof Ventilators Low Profile
- Blade Dia. 10"
- Base Size - Roof Ventilators 19 in x 19 in
- CFM/Throat Velocity @ 0.050-In. SP Gravity Relief 370/650
- CFM/Throat Velocity @ 0.050-In. SP Gravity Intake 312/548
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RB69
- Zoro # G2774292
- UPC # 190735229569
- Country of Origin United States
- Category Gravity Exhaust and Supply Ventilators
Dimensions
Blade Dia. | 10" |
Base Size - Roof Ventilators | 19 in x 19 in |
Fan Size (In.) | 10 |
Dimension D (In.) | 2 |
Dimension C | 7 1/4 in |
Dimension A (In.) | 19 |
Overall Height (In.) | 9 in |
Dimension D | 2 in |
Dimension C (In.) | 7-1/4 |
Dimension A | 19 in |
Base Width (In.) | 19 |
Dimension B | 20 1/2 in |
Dimension B (In.) | 20-1/2 |
Depth (In.) | 20 1/2 in |
Base Length (In.) | 19 |
Width (In.) | 20 1/2 in |
Overall Width | 20 1/2 in |
Overall Length | 19 in |
Base Width | 19 in |
Overall Diameter | 20 1/2 in |
Base Height | 1 3/4 in |
Base Length | 19 in |
Overall Height | 9 in |
Damper Size | 10 x 10 in |
Description
Gravity Ventilator, Exhaust Airflow @ 0.100 in SP 524 cfm, Housing Material Aluminum, Assembly Fully Assembled, Compatible Curb Grainger Part Number 2RB75, Compatible Damper Grainger Part Number 4HX38, Mount Type Roof Curb, Number of Filters 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Temperature Limit Control (38C0007500)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (443-C)
- AIR-CARE Replacement Bulb for UVC Max 25 – Dual Voltage 110V/24V (ACC0180)
- SUNCOURT 6" Fully Adjustable Motorized Airflow Control Damper - Normally Closed (ZC206)
- DAYTON Gravity Roof Vent, 30 In Sq Base (2RB72)
- DAYTON Gravity Roof Vent, 26 In Sq Base (2RB71)
- DAYTON Gravity Vent, 60 In, Base 66 1/2 In Sq (3FKE3)
- DAYTON Gravity Roof Vent, 34 In Sq Base (2RB73)
- DAYTON Gravity Vent, 36 In, Base 40 1/2 In Sq (1WDN5)
- DAYTON Gravity Vent, 24 In, Base 28 1/2 In Sq (1WDN3)
- Dayton Gravity Exhaust and Supply Ventilators