Shop All Chain & Cable Hooks
This Product is Discontinued
Dayton
Grab Hook, Forged Steel, G30, Clevis (Discontinued)
Mfr # 1DNC1
Zoro # G2216715
This Product is Discontinued
Key Features
- Material Steel
- Grade 30
- Hook Attachment Type Clevis
- Trade Size 3/8 in
- Dimension B 2-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DNC1
- Zoro # G2216715
- UPC # 190735136102
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 3/8 in |
Dimension B | 2-5/16" |
Dimension C | 15/32" |
Clevis Inside Width | 1/2 in |
Hook Reach Length | 2 17/32 in |
Clevis Pin Diameter | 15/32 in |
Usable Length | 2 1/2 in |
Hook Opening Width | 1/2 in |
Details
Item | Grab Hook |
Material | Steel |
Grade | 30 |
Hook Attachment Type | Clevis |
Working Load Limit | 2,650 lb |
Hook Opening | 1/2 in |
Finish | Galvanized |
For Use With | Chain |
Standards | ASTME 1444-94A |
Color | Silver |
Attachment Type | Clevis |
Compatible Chain Grade | 30 |
Product Type | Grab Hook |
Lifting Capability | Not for Lifting |
Hook Type | Grab Hook |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 2,650 lb, Lifting Capability Not for Lifting, Grade 30, Material Steel, Hook Opening Width 1/2 in, Usable Length 2 1/2 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis, Clevis Pin Diameter 15/32 in, Compatible Chain Grade 30, Finish Galvanized, Color Silver, Standards ASTME 1444-94A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.