Shop All Chain & Cable Hooks
Dayton
Grab Hook, Alloy Steel, G80, Eye, 3500 lb.
Mfr # 2YNT3
Zoro # G2322196
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Grade 80
- Hook Attachment Type Eye
- Dimension B 2-11/32 in
- Trade Size 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YNT3
- Zoro # G2322196
- UPC # 190735239056
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Dimension B | 2-11/32 in |
Trade Size | 9/32 in |
Diameter | 11/32 in |
Hook Reach Length | 2 11/32 in |
Usable Length | 2 3/8 in |
Hook Opening Width | 3/8 in |
Details
Item | Grab Hook |
Material | Alloy Steel |
Grade | 80 |
Hook Attachment Type | Eye |
Working Load Limit | 3,500 lb |
Hook Opening | 3/8 in |
Color | Red |
Standards | Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M |
Finish | Painted |
Attachment Type | Eye |
Material Thickness | 11/32 in |
Hook Type | Grab Hook |
Lifting Capability | For Lifting |
Hardware Included | None |
Compatible Chain Grade | 80 |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 3,500 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 11/32 in, Hook Opening Width 3/8 in, Usable Length 2 3/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 80, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 30 x 48 (SSPT-3048)
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4in, 1000 lb (33H770)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33106)
- LOUISVILLE 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1504)
- DAYTON Slip Hook, Steel, G80, Swivel, 12000 lb. (5WRT6)
- DAYTON Slip Hook, Steel, G80, Clevis, 3500 lb. (5WRT7)
- DAYTON Grab Hook, Alloy Steel, G80, Eye, 12000 lb. (2YNT5)
- DAYTON Tag, Sling ID, 1/16In (5WRU0)
- DAYTON Slip Hook, Alloy Steel, G80,10000 lb. (1DNJ1)
- DAYTON Slip Hook, Alloy Steel, Eye, 22000 lb. (2YPC2)
- US CARGO CONTROL 3/8" Clevis Slip Hook w/ Latch - Grade 70 (CSH38SL)
- Dayton Lifting Hardware