Shop All Chain & Cable Hooks
Dayton
Grab Hook, Alloy Steel, G80, Eye, 12000 lb.
Mfr # 2YNT5
Zoro # G1000571
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Grade 80
- Hook Attachment Type Eye
- Dimension B 3-15/16"
- Trade Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YNT5
- Zoro # G1000571
- UPC # 190735239070
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Dimension B | 3-15/16" |
Trade Size | 1/2 in |
Diameter | 21/32 in |
Hook Reach Length | 3 15/16 in |
Usable Length | 4 in |
Hook Opening Width | 5/8 in |
Details
Item | Grab Hook |
Material | Alloy Steel |
Grade | 80 |
Hook Attachment Type | Eye |
Working Load Limit | 12,000 lb |
Hook Opening | 19/32 in |
Finish | Painted |
Standards | Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M |
Color | Red |
Attachment Type | Eye |
Hook Type | Grab Hook |
Compatible Chain Grade | 80 |
Lifting Capability | For Lifting |
Material Thickness | 21/32 in |
Hardware Included | None |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 12,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 21/32 in, Hook Opening Width 5/8 in, Usable Length 4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 80, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Warning Line Mast, 40 In. H, Yellow (15039)
- TRI-ARC 10 ft. 6" Ladder, Walk-Thru Fixed, Steel, 8-Rung, Steel, 8 Steps, Top Exit, Safety Yellow Finish (WLFS0208-Y)
- US CARGO CONTROL Replacement Rubber Tarp Strap Hooks: 100-Count Bag (RTHOOKS)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 36 In. W (APT2SH36606PU95)
- DAYTON Slip Hook, Alloy Steel, G80,6000 lb. (1DNH9)
- DAYTON Slip Hook, Steel, G80, Swivel, 12000 lb. (5WRT6)
- DAYTON Slip Hook, Steel, G80, Swivel, 3500 lb. (5WRT4)
- DAYTON Slip Hook, Steel, G80, Clevis, 7100 lb. (5WRT8)
- DAYTON Slip Hook, Alloy Steel, G80,4000 lb. (1DNH8)
- DAYTON Slip Hook, Steel, G80, Clevis, 3500 lb. (5WRT7)
- NATIONAL HARDWARE Hook Chain Blue 5/16In (N177-261)
- Dayton Chain & Cable Hooks