Shop All Split-Phase AC Motors
Dayton
GP Mtr, Splt Ph, 1/4HP, 1725/1425rpm, 48
Mfr # 6XJ46
Zoro # G0475973
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- Motor Shaft Design Flat
- Full Load Amps 4.2/2.1 A
- Motor Application General Application
- Motor Efficiency Group Standard Efficient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6XJ46
- Zoro # G0475973
- UPC # 190735373545
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 7 1/2 in |
Shaft Dia. | 1/2 in |
Shaft Length | 1 7/8 in |
Overall Length | 9 1/2 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 110/220V AC, Full Load Amps 4.2/2.1 A, 48Z Frame, Hz 60/50 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Flat, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 15mmBore, 20mmStrke (CXSJM15-20)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 71.3 in L Outside (BX68)
- CONTROL DEVICES Valve, Check, 3/4 In (IC75)
- MITSUBOSHI A70 72Inch Outside Length, 1 Ribs (A70)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 48 (6K764)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/12HP, 850rpm (6XJ02BG)
- DAYTON GP Mtr, Split Ph, ODP, 1/12 HP, 1725 rpm, 42 (6K402)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (6XH71)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48Z (6XJ07)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1140rpm (6XH51BG)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K281)
- Dayton Split-Phase AC Motors