Shop All Split-Phase AC Motors
Dayton
GP Mtr, Split Ph, TEFC, 1/8 HP, 1140 rpm, 48
Mfr # 6XJ01
Zoro # G3231207
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Nominal Efficiency 50 %
- Manufacturers Warranty Length 1 yr
- HP 1/8
- RPM Group 1101-1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6XJ01
- Zoro # G3231207
- UPC # 190735373354
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Length | 1 7/8 in |
Overall Length | 11 1/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 9 3/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/8 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.5 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Flat, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE O-Ring, 96065 (96065)
- PIX Poly Rib J Belt, 24 in. EL-4 Rib (240J4)
- FESTO Shut-Off Valve HE-3-QS-3/8-U (HE-3-QS-3/8-U)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H3F)
- DAYTON General Purpose Motor, Open Dripproof, Cradle Base Mount, 1/2 HP, 1,725 Nameplate RPM, Ball (5K283)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (6XH67)
- DAYTON GP Mtr, Split Ph, ODP, 1/6 HP, 1725 rpm, 48Z (6XH64)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1140 rpm, 56 (6XJ57)
- DAYTON GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56 (6XJ58)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm (6XH86BG)
- WEG Motor- 00118OT1BO56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (00118OT1BO56-S)
- Dayton Split-Phase AC Motors