Shop All Split-Phase AC Motors
Dayton
GP Mtr, Split Ph, TEFC, 1/6 HP, 1140 rpm, 48Z
Mfr # 6XH99
Zoro # G1571841
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1,140
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Phase Single
- Shaft Length 1 7/8 in
- RPM Range 1,101-1,200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6XH99
- Zoro # G1571841
- UPC # 190735373347
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 11/16 in |
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 11 9/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/6 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.4 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Flat, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B773BB549A)
- A.O. SMITH Century 484, 4 5/16" Shaded Pole Motor - 1550 RPM 115 Volts (484****)
- CENTURY 3-Phase Belt Drive Motor, 3 HP, 56HZ Frame, 200-230/460V AC Voltage, 1,750 Nameplate RPM (H887L)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (6XH72)
- DAYTON Mtr, 1/2HP, 1725RPM, 115V (5K597)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K554)
- DAYTON Mtr, 1/2, 1/4HP, 1725/1140RPM, 230V (5K556)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K280)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (5K288)
- WEG Motor 2 Hp, 3600 Rpm, Odp, 56Hc Frame, 115/208-230 Volts (00236OT1B56C-S)
- Dayton Split-Phase AC Motors