Shop All Split-Phase AC Motors
Dayton
GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 56
Mfr # 6XJ10
Zoro # G1755135
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Rolled steel
- Motor Frame Material Rolled Steel
- Motor Thermal Protection None
- Motor Shaft Rotation CW/CCW
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6XJ10
- Zoro # G1755135
- UPC # 190735373439
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11 in |
Length Less Shaft | 9 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.9 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Mtr, Cap St, 1 HP, 3450,115/208-230, 56C, ODP (5KC39RN44X)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 7.3 Cubic Inches Displacement (CM032P)
- BANJO 1" Barbed x 3/4" MNPT 90 Degree Elbow (HB075/100-90)
- ZORO SELECT 3/8" 1000 psi Low Lead Brass Hose Mender (707014-06)
- DAYTON Mtr, 1/2HP, 1140RPM, 115V (6XJ56)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm (6XH50)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K280)
- DAYTON Mtr, 1/6HP, 1725RPM, 115V (6XJ03)
- DAYTON GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56 (5K618)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K281)
- LEESON 5Hp General Purpose Motor, 1 Phase, 3600 Rpm, 230 V, 184Tc Frame, Tefc (131778.00)
- Dayton Split-Phase AC Motors