Shop All Split-Phase AC Motors
Dayton
GP Mtr, Split Ph, ODP, 1/4 HP, 850 rpm, 56
Mfr # 6XH73
Zoro # G1234152
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 6.9 A
- Voltage 115V AC
- Motor Bearings Ball
- Duty Continuous
- Motor Shaft Design Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6XH73
- Zoro # G1234152
- UPC # 190735373194
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Length Less Shaft | 9 15/16 in |
Overall Length | 11 13/16 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 850, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.9 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ CX40 Cogged Belt, 44 in Outside Length, 7/8 in Top Width, 1 Ribs (CX40)
- DDS Shaft Seal, 60.32mm I. D., 79.37mm O. D. (60.3279.379.52TC)
- BESTORQ H Timing Belts (585H200)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia, 1/2in W (TW6)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56Z (6XH82)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm (6XH50)
- DAYTON GP Mtr, Split Ph, ODP, 1/6 HP, 850 rpm, 56 (6XH80)
- DAYTON GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56 (5K596)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1140rpm (6XH90BG)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56Z (4K913)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (5K288)
- Dayton General Purpose AC Motors