Shop All Split-Phase AC Motors
Dayton
GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z
Mfr # 5K280
Zoro # G1004963
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Frame Material Rolled Steel
- No. of Speeds 1
- Max. Ambient Temp. 104 Degrees F
- Motor Thermal Protection None
- Frame Material Rolled steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5K280
- Zoro # G1004963
- UPC # 190735345016
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 9 13/16 in |
Shaft Dia. | 1/2 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 7 15/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.3 A, 56Z Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Flat, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Grease Gun Air Release Valve, 1/8" NPT (44838)
- MORSE Torque Limiter Model - 500A, 500A-1 TL MPB 7/8 (500A-1 TL MPB 7/8)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74020, Return Line, 25 micron, Outside-In (MF0064111)
- GAST Vac Trap 8 Oz 1/4 Npt Sp Aa672K (AA672K)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 48 (6K572)
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1725 rpm, 48Z (6XJ06)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48Z (6XJ07)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (5K423)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1140rpm (6XH51BG)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (6XH71)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm (6XH50)
- Dayton General Purpose AC Motors