Shop All Split-Phase AC Motors
Dayton
GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z
Mfr # 5K554
Zoro # G1027704
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Phase Single
- Motor Shaft Rotation CW/CCW
- Frame 56Z
- HP 1/3, 1/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5K554
- Zoro # G1027704
- UPC # 190735345283
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 10 5/16 in |
Length Less Shaft | 8 7/16 in |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3, 1/6 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 115V AC, Full Load Amps 6.1/3.8 A, 56Z Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1/5 HP, 2500rpm, 56C, TENV F1 (CDP3335)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103874.00)
- GAST Stock 18/Skid 6Am-Nrv-7A Air Motor (6AM-NRV-7A)
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-92Y)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56Z (4K913)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1140rpm (6XH53BG)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K279)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K281)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48 (6K718)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K574)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48 (6XJ05)
- Dayton Split-Phase AC Motors