Shop All Split-Phase AC Motors
Dayton
GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z
Mfr # 5K412
Zoro # G0855407
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Rolled steel
- Motor Frame Material Rolled Steel
- Motor Thermal Protection Auto
- Length Less Shaft 7 1/2 in
- Overall Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5K412
- Zoro # G0855407
- UPC # 190735345108
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Length Less Shaft | 7 1/2 in |
Overall Length | 9 1/2 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 7.0 A, 56Z Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bracket, Wall Mount, Width (In.): 3 in (GPA-96-607)
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 39'' - 5L390 (5L390)
- TOMPKINS Hydraulic Fitting-Steel06MOR HOLLOW HEX PLUG (6408-HHP-06)
- CONTINENTAL CONTITECH B59 Wrapped V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (B59)
- DAYTON GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56 (5K618)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48 (6XJ05)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48 (6K718)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K554)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K602)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1725rpm (6XH49BG)
- DAYTON Mtr, 1/2HP, 1725RPM, 115V (5K597)
- Dayton General Purpose AC Motors