Shop All Split-Phase AC Motors
Dayton
GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56
Mfr # 6XH76
Zoro # G0972711
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3, 1/9
- Shaft Dia. 5/8 in
- Overall Length 10 5/16 in
- No. of Speeds 2
- Max. Ambient Temp. 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6XH76
- Zoro # G0972711
- UPC # 190735373224
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 10 5/16 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 8 7/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3, 1/9 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 115V AC, Full Load Amps 6.1/3.5 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Industrial RD-90, 16oz, 12PK (SW090)
- MRC Double Row Ball Brgs, #5207 (5207)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.15 in OD (BK30)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 22 scfm (24241853)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56Z (4K913)
- DAYTON Mtr, 1/2, 1/4HP, 1725/1140RPM, 230V (5K556)
- DAYTON GP Mtr, Split Ph, 1/4 HP, 1725 rpm, 48Z (6XH65)
- DAYTON GP Mtr, Split Ph, ODP, 1/12 HP, 1725 rpm, 42 (6K402)
- DAYTON Mtr, 1/2HP, 1725RPM, 115V (5K597)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (6XH72)
- MARATHON MOTORS SP Motor, Split-Ph, 1/2 HP, 60 Hz (056S17D2046)
- Dayton General Purpose AC Motors