Shop All Split-Phase AC Motors
Dayton
GP Mtr, Split Ph, ODP, 1/3 HP, 1140 rpm, 56
Mfr # 6XH74
Zoro # G1075541
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footnotes 41
- Standards CSA (156060), UL (E47479)
- Shaft Length 1 7/8 in
- HP 1/3
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6XH74
- Zoro # G1075541
- UPC # 190735373200
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Overall Length | 10 13/16 in |
Length Less Shaft | 8 15/16 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.7/3.4 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE Timing G BELT - L PITCH T-BELTS L=27.0in P=0.375in W=1.0in (270L100)
- EATON Soft Starter, 360A, 0 to 600VAC, 3 Phase (S811+U36N3S)
- WEG 3-Phase General Purpose Motor, 3 HP, 215T Frame, 230/460V AC Voltage, 900 Nameplate RPM (00309ET3E215T-W22)
- CLIMAX METAL PRODUCTS C-087-S Set Screw Collar (C-087-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K534)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56 (6XH76)
- DAYTON GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56 (6XJ11)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (5K423)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1140 rpm, 56 (6XJ57)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (6XH71)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- Dayton General Purpose AC Motors