Shop All Split-Phase AC Motors
Dayton
GP Mtr, Split Ph, ODP, 1/2 HP, 3450 rpm, 48
Mfr # 6K844
Zoro # G0604116
product price: $169.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RPM Range 3,001-3,600
- Duty Continuous
- Motor Mounting Type Cradle Base
- Frame 48Z
- Motor Design Split-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6K844
- Zoro # G0604116
- UPC # 190735366554
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 1 7/8 in |
Overall Length | 10 3/8 in |
Length Less Shaft | 8 7/16 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, Full Load Amps 7.8 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Flat, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 4 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x6)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 13 # of Teeth (40BS13H X 3/4)
- PREVOST High-Flo High Flow Coupler, 1/4" FNPT (ESI 071201)
- DAYTON GP Mtr, Split Ph, ODP, 3/4 HP, 1725 rpm, 56Z (6XJ24)
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1725 rpm, 48Z (6XJ06)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K280)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K412)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48Z (6K517)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56Z (4K913)
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- Dayton General Purpose AC Motors