Shop All Vacuum Accessories
Dayton
General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W
Mfr # 61HV82
Zoro # G602016895
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 1/4 in.
- Width 15 1/4 in.
- Height 21 3/4 in.
- Includes (2) Extension Wand, 8 ft. x 1 1/4 in Hose, Cartridge Filter, Crevice Nozzle, Disposable Filter Bag, Floor Nozzle, Foam Filter Sleeve, Muffler, Utility Nozzle
- Features On Board Tool Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HV82
- Zoro # G602016895
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 15 1/4 in. |
Width | 15 1/4 in. |
Height | 21 3/4 in. |
Power Cord Length | 12 ft. |
Tank Size | 8 gal |
Vacuum Hose Dia. | 1 1/4 in |
Vacuum Hose Length | 8 ft |
Description
Contractor Wet/Dry Vacuum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Cleaning Supplies - Drill Brush - Soft, Medium, Stiff Scrub Brush (4in-Lim-Short-WH-YEL-RD)
- RENOWN White Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06005-WB)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH24600GY00 (FGH24600GY00)
- DELTA Kayra Tissue Holder (73350)
- DAYTON Crevice Nozzle, Crevice Tool (61HW18)
- DAYTON Vacuum Accessory Kit (783GA4)
- DAYTON Vacuum Hose, Black, 12 ft (61HW21)
- DAYTON Vacuum Wand, 17-1/4", Mfr. No. 5UMR0 (5UMR8)
- DAYTON Crush-Resistant Vacuum Hose, 18 ft L (783GA1)
- DAYTON Portable Wet/Dry Vacuum, 2 gal, 600 W (61HV76)
- MILWAUKEE TOOL Dry Coring Dust Extraction Attachment (5319-DE)
- Dayton Vacuum Accessories