Shop All Vacuum Accessories
Dayton
General Purpose Wet/Dry Vacuum, 16 gal, 1,080 W
Mfr # 61HV85
Zoro # G402016996
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 1/4 in.
- Width 18 1/4 in.
- Height 25 1/2 in.
- Static Pressure 80 in.
- Power Cord Length 18 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HV85
- Zoro # G402016996
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 18 1/4 in. |
Width | 18 1/4 in. |
Height | 25 1/2 in. |
Power Cord Length | 18 ft. |
Vacuum Hose Length | 8 ft |
Vacuum Hose Dia. | 2 1/2 in |
Tank Size | 16 gal |
Description
Contractor Wet/Dry Vacuum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308HH)
- TOUGH GUY Fitting Brush, Stiff, 3 1/4 in L Handle, 1 in L Brush, Silver, ABS, 6 1/2 in L Overall (1VAH5)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70412)
- TOUGH GUY 1-1/4 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W229)
- DAYTON Crush-Resistant Vacuum Hose, 25 ft L (783GA2)
- DAYTON Contractor Wet/Dry Vacuum, 2.5 gal, 70 cfm (61HV80)
- DAYTON Micro Clean"g Kit (61HW24)
- DAYTON Wet/Dry Vacuum, 12 gal, 1,200 W (61HV91)
- DAYTON Vacuum Bag, PK5 (61HW05)
- DAYTON Vacuum, 12 gal Tank Size, Stainless Steel, 2 1/2 in Vacuum Hose Dia., 114 cfm, Corded (61HV86)
- GUARDAIR Pneumatic Drum-Top Vacuum Head, Standard 89 cfm (N551B)
- Dayton Vacuum Accessories