Shop All Plug-In Relays
Dayton
General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT
Mfr # 1EGY4
Zoro # G2913093
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EGY4
- Zoro # G2913093
- UPC # 190735138892
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.2 in |
Overall Height - Relay | 2.95 in |
Body Width - Relay | 1.4 in |
Body Depth - Relay | 1.4 in |
Body Width | 1.4 in |
Body Depth | 1.4 in |
Body Height | 2.2 in |
Overall Depth | 2.95 in |
Description
General Purpose Relay, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Current Rating 10 A, Number of Pins 8, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.4 in, Body Height 2.2 in, Body Width 1.4 in, Contact Material Silver Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS 14" Black UV Resist 120 lb Cable Tie 100/bag (CBL 14-120-BLK)
- TEMPCO Temp Controller, Analog, J, 90-264V (TEC57401)
- UNISTRUT STRUT CONDUIT 2"" (RP1217EG)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- DAYTON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (1EGY2)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (1EGY5)
- DAYTON General Purpose Relay, 110V DC Coil Volts, Octal, 8 Pin, DPDT (1EGX9)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (1EHE3)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHE4)
- DAYTON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (5X825)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2Z-AC110/120)
- Dayton Plug-In Relays