Shop All Plug-In Relays
Dayton
General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT
Mfr # 1EJE2
Zoro # G3054493
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EJE2
- Zoro # G3054493
- UPC # 190735139950
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.1 in |
Overall Height - Relay | 2.59 in |
Body Width - Relay | 1.37 in |
Body Depth - Relay | 1.4 in |
Body Depth | 1.4 in |
Body Height | 2.1 in |
Overall Depth | 2.59 in |
Body Width | 1.37 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 110V DC, Contact Form 3PDT, Current Rating 10 A, Number of Pins 11, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.4 in, Body Height 2.1 in, Body Width 1.37 in, Contact Material Silver Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34B5)
- LINEMASTER Aquiline Metal - Twin Momentary (971-S)
- SIEMENS Circuit Breaker (3RV1021-1KA15)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1/2", Black (FGL0.50BK)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (1EJE4)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (1EJE7)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (5YP79)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHD6)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP83)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHC7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-120A)
- Dayton Electrical Relays