Shop All Split-Phase AC Motors
Dayton
General Purpose Motor, Split-Phase, 1/4 HP
Mfr # 6XJ35
Zoro # G1186367
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 104 Degrees F
- Nominal Efficiency 52 %
- Hz 60 Hz
- Voltage 115V AC
- Standards CSA (156060), UL (E47479)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6XJ35
- Zoro # G1186367
- UPC # 190735373514
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Shaft Length | 2 1/4 in |
Length Less Shaft | 7 1/2 in |
Shaft Dia. | 1/2 in |
Overall Length | 9 3/4 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.3 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Flat, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 18 # of Teeth (80BS18H X 1)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (9105PP)
- TB WOODS V-belt Sheave, Narrow, 3V2.5 dia. x 3-JA (3V253)
- CP Anvil Shank, For Use With CP734H, CP9542 and CP746 Impact Wrench, 1/2 in Square Drive (CA045907)
- DAYTON GP Mtr, Split Ph, ODP, 3/4 HP, 1725 rpm, 56Z (6XJ24)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1140rpm (6XH51BG)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 48 (6K764)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48 (6K718)
- DAYTON General Purpose Motor, Open Dripproof, Cradle Base Mount, 1/2 HP, 1,725 Nameplate RPM, Ball (5K283)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (6XH71)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- Dayton General Purpose AC Motors