Shop All Hand Trucks
Dayton
General Purpose Hand Truck, 900 lb.
Mfr # 2NXC1
Zoro # G1010073
product price: $169.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$169.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 53 in
- Overall Width 20 1/2 in
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2NXC1
- Zoro # G1010073
- UPC # 190735228746
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 53 in |
Overall Width | 20 1/2 in |
Wheel Diameter | 8 in |
Noseplate Width | 17 1/2 in |
Wheel Width | 2 in |
Noseplate Depth | 12 1/2 in |
Overall Depth | 19 in |
Nose Plate Depth | 12 1/2 in |
Nose Plate Width | 17 1/2 in |
Handle Height | 53 in |
Axle-Mounted Wheel Dia. | 8 in |
Overall HxWxD | 53 in x 20 1/2 in x 23 in |
Nose Plate WxD | 17 1/2 in x 12 1/2 in |
Description
Standard Steel General Purpose Hand Truck, Load Capacity 900 lb, Overall Depth 19 in, Overall Height 53 in, Overall Width 20 1/2 in, Nose Plate Depth 12 1/2 in, Nose Plate Width 17 1/2 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Winch Mounting Hardware, 10x40mm Extra Long, Grade 5, PK4 (20180)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 5 ft 10 in Max. Work Height (MSL-10)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00703)
- DAYTON Truck, Hand, 800 Lb (6W857)
- DAYTON General Purpose Hand Truck, 1000 lb. (4ZH99)
- DAYTON General Purpose Hand Truck, 400 lb. (2W063)
- DAYTON Appliance Hand Truck, 700 lb., 60in (3W042)
- DAYTON Three-Position Hand Truck, H 52 In (34D655)
- DAYTON Appliance Hand Truck, 700 lb., 60in (4W326)
- MAGLINER General Purpose Hand Truck, 52 In. (HMK117G145)
- Dayton Hand Trucks & Dollies