Shop All Hand Trucks
This Product is Discontinued
Dayton
General Purpose Hand Truck, 800 lb. (Discontinued)
Mfr # 2NXC2
Zoro # G1426871
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 53 in
- Overall Width 23 in
- Material Steel
- Color Red
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2NXC2
- Zoro # G1426871
- UPC # 190735228753
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 53 in |
Overall Width | 23 in |
Wheel Diameter | 12 in |
Noseplate Width | 17 1/2 in |
Wheel Width | 4 in |
Noseplate Depth | 12 1/2 in |
Nose Plate Width | 17 1/2 in |
Nose Plate Depth | 12 1/2 in |
Nose Plate WxD | 17 1/2 in x 12 1/2 in |
Overall HxWxD | 53 in x 23 in x 26 in |
Handle Height | 53 in |
Axle-Mounted Wheel Dia. | 12 in |
Description
Easy-Load Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Height 53 in, Overall Width 23 in, Nose Plate Depth 12 1/2 in, Nose Plate Width 17 1/2 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 12 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.