Shop All Hand Trucks
Dayton
General Purpose Hand Truck, 500 lb.
Mfr # 6W047
Zoro # G1963945
product price: $195.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$195.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 48 in
- Overall Width 21 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6W047
- Zoro # G1963945
- UPC # 190735371770
- Country of Origin Multiple
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 21 in |
Wheel Diameter | 10 in |
Noseplate Depth | 8 1/2 in |
Wheel Width | 4 in |
Noseplate Width | 14 in |
Overall Depth | 19 1/2 in |
Nose Plate Width | 14 in |
Nose Plate Depth | 8 1/2 in |
Handle Height | 48 in |
Nose Plate WxD | 14 in x 8 1/2 in |
Overall HxWxD | 48 in x 21 in x 19 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Description
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 19 1/2 in, Overall Height 48 in, Overall Width 21 in, Nose Plate Depth 8 1/2 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/2" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100QOS-6)
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 45" H x 30" W (MPASST5)
- WERNER 24 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1824-2EQ)
- DAYTON Hand Truck, Loop Handle, 49x19x22 (21U670)
- DAYTON General Purpose Hand Truck, 1000 lb. (4ZH99)
- DAYTON Truck, Hand, 800 Lb (6W856)
- DAYTON Appliance Hand Truck, 8 In Wheel (34D669)
- DAYTON Convertible Hand Truck, H 51-3/4 In (34D671)
- DAYTON Stl Bag Specialty Hand Truck, 500 lb. (3W487)
- SAFCO HideAway Convertible Truck, 400 lb Capacity, 15.5 x 43 x 36, Aluminum (4050)
- Dayton Hand Trucks