Shop All AC Farm Duty Motors
Dayton
General Purpose Farm Duty Motor, 3-Phase, 5 HP, 230/460V AC, 1,755 Nameplate RPM, 184T Frame
Mfr # 35Z920
Zoro # G4989275
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 5
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 35Z920
- Zoro # G4989275
- UPC # 190735274194
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Length Less Shaft | 13 1/8 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 15 7/8 in |
Shaft Length | 2 3/4 in |
Description
General Purpose Farm Duty Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.5/6.2 A, 184T Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08FORFSX-04FP-GP (GPFF2406-08-08-04FP)
- A.O. SMITH Century EM3585, Blower Motor, 1/3 HP, 1075 RPM, 115V (EM3585)
- SKF SKF 6001Z, Single Row Ball Bearings (6001Z)
- KOYO Needle Roller Brg, 2420, 1 1/2in Bore, Open (B-2420)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1 HP, 208-230/460V AC, 1,725 Nameplate RPM, 56H Frame (48ZJ98)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 850 Nameplate RPM (1YAZ3)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 1,725 Nameplate RPM (1YAZ7BG)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K740)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ4BG)
- DAYTON Auger Drive Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K996)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM (6K994)
- Dayton AC Farm Duty Motors