Shop All AC Farm Duty Motors
Dayton
General Purpose Farm Duty Motor, 3-Phase, 10 HP, 230/460V AC, 1,760 Nameplate RPM, 215T Frame
Mfr # 35Z922
Zoro # G4989293
product price: $1,838.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,838.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Design 3-Phase
- Phase Three
- HP 10
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35Z922
- Zoro # G4989293
- UPC # 190735274217
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Overall Length | 18 7/8 in |
Length Less Shaft | 15 3/8 in |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 1/2 in |
Description
General Purpose Farm Duty Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 24.0/12.0 A, 215T Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON P Style Plug, 1/4" MNPT, PK10 (1809)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B (056T17G15537)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SLPL-4100)
- CONTINENTAL 4" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLP1)
- DAYTON Aeration Fan Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 3,450 Nameplate RPM, 56Z Frame (4K056BG)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame (4K090)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM (6K994)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1/3 HP, 208-230/460V AC, 1,765 Nameplate RPM, 56 Frame (1EJR3BG)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (3K663)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ6BG)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514M)
- Dayton AC Farm Duty Motors