Shop All DC Gear Motors
Dayton
Gearmotor, 8.3rpm, 24vdc
Mfr # 4ZJ45
Zoro # G1824067
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 310 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4ZJ45
- Zoro # G1824067
- UPC # 190735341438
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Dia. (Dimension U) | 3/4 in |
Length Less Shaft | 10.38 in |
Shaft Length (Dimension V) | 1" |
Overall Length | 12.34 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Nameplate Speed 8.3 RPM, Maximum Torque 14 in-lb, Overhung Load Capacity 695 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 216:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Needle with Thrust Ball on Output Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" NPT Male L-Style Plug (791)
- WEG Weg Model # 01509Et3E286T-W22, 15 HP, 900 Nameplate RPM (01509ET3E286T-W22)
- PIX Poly Rib J Belt, 89 in. EL-4 Rib (890J4)
- RENEWABLE LUBRICANTS Compressor Oil, 5 gal., SAE Grade 30 (84204)
- DAYTON DC Gearmotor, RPM 54, 12VDC (5LAF7)
- DAYTON DC Gearmotor, Nameplate RPM 1.3, 0.16A (52JE55)
- DAYTON DC Gearmotor, Nameplate RPM 8, 0.38A (52JE57)
- DAYTON DC Gearmotor, Nameplate RPM 1.5, 0.30A (52JE47)
- DAYTON DC Gearmotor, Nameplate RPM 12, 0.38A (52JE58)
- DAYTON DC Gearmotor, Nameplate RPM 12, 1.30A (52JE51)
- DAYTON DC Gearmotor, 62 rpm, 90V, TENV (M1135218.00)
- Dayton DC Gear Motors