Shop All DC Gear Motors
Dayton
Gearmotor, 63 RPM, 90vdc
Mfr # 6Z410
Zoro # G2858807
product price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 238 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z410
- Zoro # G2858807
- UPC # 190735374276
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1 1/2 in |
Shaft Dia. (Dimension U) | 3/4 in |
Length Less Shaft | 11.75 in |
Overall Length | 13.25 in |
Overall Width | 8.13 in |
Overall Height | 6.63 in |
Keyway Width | 1/8 in |
Output Shaft Height | 3 in |
Keyway Depth | 3/16 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 2.5 in |
Mount Hole Center-to-Center Width | 7.13 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 63 RPM, Maximum Torque 238 in-lb, Overhung Load Capacity 325 ft-lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Gear Ratio 28:1, Input Horsepower 1/4 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Heavy Duty Ball and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1 7/16" ID 2Pc Clamp Collar, Stl, Bo (G2SC-143-B)
- SPEEDAIRE Straight Swivel 3/4 in Hose I.D, 1-1/16"-14 UNS Thread (4TT19)
- CARTER BEARINGS 1.50", Needle Yoke Roller, Sealed (YNB-48-S)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12MOR (6400-08-12)
- DAYTON DC Gearmotor, RPM 150, 12VDC (5LAF9)
- DAYTON DC Gearmotor, 94 rpm, 12V, TENV (1Z831)
- DAYTON DC Gearmotor, 23 rpm, 12V, TENV (1Z820)
- DAYTON DC Gearmotor, Nameplate RPM 1.3, 0.16A (52JE55)
- DAYTON DC Gearmotor, RPM 26, 24VDC (5LAG1)
- DAYTON DC Gearmotor, 62 rpm, 90V, TENV (M1135218.00)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- Dayton DC Gear Motors