Shop All DC Gear Motors
Dayton
Gearmotor, 42 RPM, 105 Torque, 90 VDC, TENV
Mfr # 1LPY1
Zoro # G2574537
original price:
$450.55
5% off
new price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 105 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LPY1
- Zoro # G2574537
- UPC # 190735144572
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1 3/8 in |
Keyway Size | 0.18" Square x 1" Long |
Keyway Size Type | 0.18 sq in x 1 in Long |
Shaft Dia. (Dimension U) | 3/4 in |
Length Less Shaft | 8.88 in |
Overall Length | 10.38 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 3/8 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 42 RPM, Maximum Torque 105 in-lb, Overhung Load Capacity 300 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 37:1, Input Horsepower 1/10 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A1 CARDONE New Power Steering Pump Pully, 3P-15128 (3P-15128)
- CHICAGO PNEUMATIC Blade Set (8940158741)
- MILTON Pneumatic Silencer, Plastic, 3/8" (S-1086-38)
- MECHANIC IN A BOTTLE Bar and Chain Lubricant, Gallon (20-128-4MB)
- DAYTON DC Gearmotor, RPM 54, 12VDC (5LAF7)
- DAYTON DC Gearmotor, 23 rpm, 12V, TENV (1Z820)
- DAYTON DC Gearmotor, 50 rpm, 12V, TENV (1Z824)
- DAYTON DC Gearmotor, RPM 150, 24VDC (5LAG5)
- DAYTON DC Gearmotor, 64 rpm, 12V, TENV (1Z826)
- DAYTON DC Gearmotor, RPM 20, 12VDC (5LAF4)
- LEESON 0.25 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv, M1135046.00 (M1135046.00)
- Dayton DC Gear Motors