Shop All Trolleys
Dayton
Geared Trolley, 6000 lb.
Mfr # OZ3GBT
Zoro # G6106545
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Fits Beam Flange W 3-1/2 in to 8 in
- Fits Beam Height 4-21/64 in
- Min. Radius Curve 59 in
- Trolley Wheel Dia. 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Beam Height | 4-21/64 in |
Min. Radius Curve | 59 in |
Trolley Wheel Dia. | 2 5/8 in |
Mfr. Warranty Length | 5 yr |
Minimum Radius Curve | 4 29/32 in |
For Max. Beam Flange Width | 8 in |
For Minimum Beam Height | 4 11/32 in |
Trolley Wheel Diameter | 5 4/5 in |
For Min. Beam Flange Width | 3 15/32 in |
Details
Trolley Item | Geared Trolley |
Load Capacity | 6,000 lb |
Fits Beam Flange W | 3-1/2 in to 8 in |
Standards | ASME B30.11, ASME B30.16, CE |
Wheel Material | Steel |
Item | Geared Trolley |
Head Room To Bail | 7 1/4 in |
Trolley Wheel Material | Steel |
Headroom to Connecting Shaft | 1 13/16 in |
Trolley Type | Geared |
Headroom to Mounting Point | 7 5/16 in |
Trolley Frame Material | Steel |
Maximum Load Capacity | 6,000 lb |
For Beam Shape | Flat, Tapered |
Material | Steel |
Description
Geared Trolley, Trolley Type Geared, Maximum Load Capacity 6,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 15/32 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 1 13/16 in, Headroom to Mounting Point 7 5/16 in, For Minimum Beam Height 4 11/32 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 4 29/32 in, Trolley Wheel Diameter 5 4/5 in, Trolley Wheel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Anti-Static, 8in, Clear (999-00559)
- DAYTON Standard Platform Truck, 2200 lb., 60 In L (2TUK9)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 2", 175 lb., Bll (LMDA-PATH 50KF)
- FRANK WINNE & SONS Manila Rope, dia. 1/2" L, 600 ft. (16020)
- DAYTON Geared Trolley, 10,000 lb. (OZ5GBT)
- DAYTON Quick-Install Trolley, 10,000 lb. (25K808)
- DAYTON Geared Trolley, 20,000 lb. (OZ10GBT)
- DAYTON Quick-Install Trolley, 2000 lb. (25K805)
- DAYTON Quick-Install Trolley, 6000 lb. (25K807)
- DAYTON Geared Trolley, 4000 lb. (OZ2GBT)
- STARKE Manual Push Trolley, Hook Type, 4,000 lb (SHT200)
- Dayton Hoists