Shop All Trolleys
Dayton
Geared Trolley, 60,000 lb.
Mfr # OZ30GBT
Zoro # G9891883
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,345.99
Free 30-Day Returns
Key Features
- Load Capacity 60,000 lb
- Fits Beam Flange W 5-1/2 in to 13 in
- Fits Beam Height 7-25/32 in
- Min. Radius Curve 197 in
- Trolley Wheel Dia. 7 53/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Beam Height | 7-25/32 in |
Min. Radius Curve | 197 in |
Trolley Wheel Dia. | 7 53/64 in |
For Max. Beam Flange Width | 13 in |
For Minimum Beam Height | 7 7/8 in |
For Min. Beam Flange Width | 5 27/32 in |
Trolley Wheel Diameter | 10 1/10 in |
Minimum Radius Curve | 16 13/32 in |
Mfr. Warranty Length | 5 yr |
Details
Trolley Item | Geared Trolley |
Load Capacity | 60,000 lb |
Fits Beam Flange W | 5-1/2 in to 13 in |
Standards | ASME B30.11, ASME B30.16, CE |
Head Room To Bail | 15 11/32 in |
Item | Geared Trolley |
Wheel Material | Steel |
Headroom to Connecting Shaft | 2 3/8 in |
Trolley Type | Geared |
Material | Steel |
Maximum Load Capacity | 60,000 lb |
For Beam Shape | Flat, Tapered |
Trolley Frame Material | Steel |
Headroom to Mounting Point | 12 11/32 in |
Trolley Wheel Material | Steel |
Description
Geared Trolley, Trolley Type Geared, Maximum Load Capacity 60,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 5 27/32 in, For Maximum Beam Flange Width 13 in, Headroom to Connecting Shaft 2 3/8 in, Headroom to Mounting Point 12 11/32 in, For Minimum Beam Height 7 7/8 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 16 13/32 in, Trolley Wheel Diameter 10 1/10 in, Trolley Wheel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Spring (MH21XU8258G)
- LITTLE GIANT Swivel Caster Phenolic, 8 in. (8231-SR)
- ZORO SELECT 2 in. Wheel Diameter Plate Caster with 100 lbs. Load (437V27)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 7/8" H (MRAEZ0110)
- DAYTON Geared Trolley, 10,000 lb. (OZ5GBT)
- DAYTON Quick-Install Trolley, 6000 lb. (25K807)
- DAYTON Geared Trolley, 20,000 lb. (OZ10GBT)
- DAYTON Quick-Install Trolley, 4000 lb. (25K806)
- DAYTON Geared Trolley, 2000 lb. (OZ1GBT)
- DAYTON Geared Trolley, 4000 lb. (OZ2GBT)
- UNIFIED INDUSTRIES Festoon Trolley, ETA-8 (20090)
- Dayton Lifting Equipment