Shop All Trolleys
Dayton
Geared Trolley, 40,000 lb.
Mfr # OZ20GBT
Zoro # G9891892
product price: $2,557.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,557.99
Free 30-Day Returns
Key Features
- Load Capacity 40,000 lb
- Fits Beam Flange W 8-1/4 in to 13 in
- Fits Beam Height 7-25/32 in
- Min. Radius Curve 157 in
- Trolley Wheel Dia. 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Beam Height | 7-25/32 in |
Min. Radius Curve | 157 in |
Trolley Wheel Dia. | 6 11/16 in |
For Min. Beam Flange Width | 5 3/8 in |
Minimum Radius Curve | 16 13/32 in |
Trolley Wheel Diameter | 8 9/10 in |
For Minimum Beam Height | 6 11/16 in |
For Max. Beam Flange Width | 13 in |
Mfr. Warranty Length | 5 yr |
Details
Trolley Item | Geared Trolley |
Load Capacity | 40,000 lb |
Fits Beam Flange W | 8-1/4 in to 13 in |
Standards | ASME B30.11, ASME B30.16, CE |
Item | Geared Trolley |
Wheel Material | Steel |
Head Room To Bail | 9 61/64 in |
Headroom to Connecting Shaft | 2 5/32 in |
For Beam Shape | Flat, Tapered |
Headroom to Mounting Point | 9 31/32 in |
Maximum Load Capacity | 40,000 lb |
Trolley Type | Geared |
Trolley Frame Material | Steel |
Material | Steel |
Trolley Wheel Material | Steel |
Description
Geared Trolley, Trolley Type Geared, Maximum Load Capacity 40,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 5 3/8 in, For Maximum Beam Flange Width 13 in, Headroom to Connecting Shaft 2 5/32 in, Headroom to Mounting Point 9 31/32 in, For Minimum Beam Height 6 11/16 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 16 13/32 in, Trolley Wheel Diameter 8 9/10 in, Trolley Wheel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guard Rail, 4 ft. L, 12 In. H (GR-H2R-BO-4-YL)
- CAMPBELL CHAIN & FITTINGS #3 Twist Link Coil Chain, Zinc Plated, 100' per Carton (T0340324)
- DAYTON Sling, Wire Rope, 2 ft. (1DNG9)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 36"W, 48"L (L3K-3648)
- DAYTON Quick-Install Trolley, 6000 lb. (25K807)
- DAYTON Quick-Install Trolley, 4000 lb. (25K806)
- DAYTON Geared Trolley, 20,000 lb. (OZ10GBT)
- DAYTON Quick-Install Trolley, 2000 lb. (25K805)
- DAYTON Geared Trolley, 10,000 lb. (OZ5GBT)
- DAYTON Geared Trolley, 2000 lb. (OZ1GBT)
- DEMAG Motorized Trolley, 2400 lb. (EU11-200 VARIABLE SPEED)
- Dayton Trolleys