Shop All Trolleys
Dayton
Geared Trolley, 20,000 lb.
Mfr # OZ10GBT
Zoro # G6152763
product price: $1,060.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,060.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Fits Beam Flange W 5 in to 8 in
- Fits Beam Height 5-15/16 in
- Min. Radius Curve 118 in
- Trolley Wheel Dia. 5 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Beam Height | 5-15/16 in |
Min. Radius Curve | 118 in |
Trolley Wheel Dia. | 5 19/64 in |
Mfr. Warranty Length | 5 yr |
Minimum Radius Curve | 8 5/16 in |
For Min. Beam Flange Width | 4 7/8 in |
For Minimum Beam Height | 5 15/16 in |
Trolley Wheel Diameter | 7 1/2 in |
For Max. Beam Flange Width | 8 in |
Details
Trolley Item | Geared Trolley |
Load Capacity | 20,000 lb |
Fits Beam Flange W | 5 in to 8 in |
Standards | ASME B30.11, ASME B30.16, CE |
Head Room To Bail | 8 5/16 in |
Item | Geared Trolley |
Wheel Material | Steel |
Trolley Type | Geared |
Maximum Load Capacity | 20,000 lb |
Trolley Frame Material | Steel |
Trolley Wheel Material | Steel |
Material | Steel |
For Beam Shape | Flat, Tapered |
Headroom to Connecting Shaft | 1 31/32 in |
Headroom to Mounting Point | 8 5/16 in |
Description
Geared Trolley, Trolley Type Geared, Maximum Load Capacity 20,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 4 7/8 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 1 31/32 in, Headroom to Mounting Point 8 5/16 in, For Minimum Beam Height 5 15/16 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 8 5/16 in, Trolley Wheel Diameter 7 1/2 in, Trolley Wheel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGUIRE Snubber Springs, Snubber Spring 2-5/16"O (702670)
- BULLDOG WINCH Wireless Controller Rev3 (20408)
- PAKE HANDLING TOOLS Triple Plastic Trolley, 400 lb. Cap, 32" x 21", 3-way Handle Position (PAKFT04)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2436-12)
- DAYTON Quick-Install Trolley, 6000 lb. (25K807)
- DAYTON Geared Trolley, 6000 lb. (OZ3GBT)
- DAYTON Geared Trolley, 4000 lb. (OZ2GBT)
- DAYTON Geared Trolley, 10,000 lb. (OZ5GBT)
- DAYTON Quick-Install Trolley, 2000 lb. (25K805)
- DAYTON Geared Trolley, 2000 lb. (OZ1GBT)
- STARKE Motorized Trolley, 2,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT10VS-C)
- Dayton Trolleys