Shop All Trolleys
Dayton
Geared Trolley, 10,000 lb.
Mfr # OZ5GBT
Zoro # G6178173
product price: $989.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$989.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Fits Beam Flange W 4-1/2 in to 8 in
- Fits Beam Height 4-51/64 in
- Min. Radius Curve 63 in
- Trolley Wheel Dia. 3 55/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Beam Height | 4-51/64 in |
Min. Radius Curve | 63 in |
Trolley Wheel Dia. | 3 55/64 in |
Minimum Radius Curve | 5 1/4 in |
For Minimum Beam Height | 4 13/16 in |
For Max. Beam Flange Width | 8 in |
For Min. Beam Flange Width | 3 15/32 in |
Trolley Wheel Diameter | 6 3/10 in |
Mfr. Warranty Length | 5 yr |
Details
Trolley Item | Geared Trolley |
Load Capacity | 10,000 lb |
Fits Beam Flange W | 4-1/2 in to 8 in |
Standards | ASME B30.11, ASME B30.16, CE |
Wheel Material | Steel |
Head Room To Bail | 9 3/32 in |
Item | Geared Trolley |
Trolley Frame Material | Steel |
For Beam Shape | Flat, Tapered |
Headroom to Mounting Point | 9 3/32 in |
Trolley Type | Geared |
Trolley Wheel Material | Steel |
Maximum Load Capacity | 10,000 lb |
Headroom to Connecting Shaft | 2 9/32 in |
Material | Steel |
Description
Geared Trolley, Trolley Type Geared, Maximum Load Capacity 10,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 15/32 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 2 9/32 in, Headroom to Mounting Point 9 3/32 in, For Minimum Beam Height 4 13/16 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 5 1/4 in, Trolley Wheel Diameter 6 3/10 in, Trolley Wheel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Scaffold Leveling Jack, Steel, Zinc Plated (M-MBSJS24)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Yale MPE 060 / MPE 080 Pallet Trucks (YL 524140950-A-SG)
- CLINTON Serengeti Lion Cubs, Yellow, Laminate Step Stool (10-SL)
- ZORO SELECT Caster Wheel, Polyurethane, 400 lb., Blue (P-UP-040X013/050D-AM)
- DAYTON Geared Trolley, 20,000 lb. (OZ10GBT)
- DAYTON Quick-Install Trolley, 6000 lb. (25K807)
- DAYTON Quick-Install Trolley, 10,000 lb. (25K808)
- DAYTON Geared Trolley, 40,000 lb. (OZ20GBT)
- DAYTON Geared Trolley, 2000 lb. (OZ1GBT)
- DAYTON Quick-Install Trolley, 4000 lb. (25K806)
- OZ LIFTING PRODUCTS OZ Lifting OZ05PBTA-OBH Push Beam Trolley 1/2 Ton Capacity (OZ05PBTA-OBH)
- Dayton Lifting Equipment