Shop All Timing Belts
Dayton
Gearbelt, XL, 85 Teeth, Length 17.0 In
Mfr # 1DHF9
Zoro # G3186041
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 17 in
- Number of Teeth - Timing Belts 85
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHF9
- Zoro # G3186041
- UPC # 190735132166
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 17 in |
Width - Timing Belts | 1/4 in |
Pitch Length | 17 in |
Width | 1/4" |
Top Width | 1/4 in |
Outside Length | 17 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 170XL025, Number of Teeth 85, Pitch 0.2 in, Pitch Length 17 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 17 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A51 (A51)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932622Q, Pressure Line, 3 micron (ZX-932622Q)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 18 In L, CS (1 1/2 GKS-1045-18)
- EAGLE Green PVC Suction Hose, 2"x20 ft. (A007-0329-3520)
- DAYTON Gearbelt, L, 40 Teeth, Length 15.0 In (1DHK5)
- DAYTON Gearbelt, HT, 165 Teeth, Length 2310 mm (1LWE3)
- DAYTON Gearbelt, XL, 60 Teeth, Length 12.0 In, Pitch: 1/5" (1DHH7)
- DAYTON Gearbelt, HT, 69 Teeth, Length 966 mm (1LWB1)
- DAYTON Gearbelt, XL, 100 Teeth, Length 20.0 In (1DHJ6)
- DAYTON Gearbelt, HT, 130 Teeth, Length 1040 mm (1LVT7)
- BESTORQ 8M Timing Belts, 1080-8M-30 (1080-8M-30)
- Dayton Timing Belts